missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PTFE Microtube

Product Code. 11717559
Change view
Click to view available options
Diameter (Metric) Inner:
1.01 mm
Unit Size:
30m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
11717559 1.01 mm 30m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11717559 Supplier Masterflex™ Supplier No. 0641772
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use translucent PTFE Tubing in extreme temperatures and in harsh chemical environments. It's chemically inert, has low permeability, and has the lowest friction coefficient of any tubing.

  • Fully fluorinated fluoropolymer tubing
  • Milky transparent color, other colors available upon request
  • Highest working temperature (up to +260°C) out of all fluoropolymer tubing

Specifications

Certifications/Compliance FDA-Compliant, USP, GMP
Diameter (Metric) Inner 1.01 mm
Material PTFE
Diameter (Metric) Outer 0.4 mm
Overall Length (Metric) 30.4 m
Thickness (Metric) 0.15 mm
For Use With (Application) Use this translucent tubing in extreme temperatures and in harsh chemical environments
Min. Operating Temperature (Metric) -240°C
Packaging Quantity 1 Pack
Color Translucent
Maximum Pressure 4000 psi
Max. Operating Temperature (Metric) 260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.