missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ PTFE Tubing

Product Code. 17178508
Click to view available options
Diameter (Metric):
12 mm ID, 14 mm OD
8 mm ID, 10 mm OD
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17178508

Brand: JULABO™ 8930140

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

PTFE tubing is available in a variety of sizes.

  • -60°C to 180°C
  • Sizes include:
    • 8 mm ID x 10 mm OD
    • 12 mm ID x 14 mm OD

Specifications

Temperature Range -60°C to +180°C
Material PTFE
Length (Metric) 1 m
Diameter (Metric) 8 mm ID, 10 mm OD
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.