Learn More
Saint Gobain Life Sciences PTFE Tubing
Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PTFE Tubing withstands extreme temperatures, ideal for high-purity work.
Brand: Saint Gobain Life Sciences TC30913
Code : A0
Additional Details : Weight : 0.06000kg
Description
- Chemically inert tubing
- Excellent chemical resistance
- Will not leach into or absorb out of fluid being pumped
- Extremely low gas permeability
- Nontoxic
- Virtually nonporous
- Low coefficient of friction
- Sterilize by EtO or autoclave
Specifications
Tubing | |
0.37 in. | |
PTFE | |
13 mm | |
1 m | |
1.75 mm | |
Transferring aggressive media | |
-240°C | |
Tear Resistance: 22 kN/m | |
Shore Hardness: 55 A | |
500°F |
Autoclavable | |
9.5 mm | |
0.51 in. | |
3.3 ft. | |
0.07 in. | |
450 % | |
-400°F | |
1 Ea. | |
Clear | |
3 bar (at 20°C) | |
260°C |