missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences PTFE Tubing

Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PTFE Tubing withstands extreme temperatures, ideal for high-purity work.

Brand:  Saint Gobain Life Sciences TFEAUC4025

Code : A0

Additional Details : Weight : 0.40500kg

 View more versions of this product

Product Code. 11870782

  • £89.30 / 25m
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

  • Chemically inert tubing
  • Excellent chemical resistance
  • Will not leach into or absorb out of fluid being pumped
  • Extremely low gas permeability
  • Nontoxic
  • Virtually nonporous
  • Low coefficient of friction
  • Sterilize by EtO or autoclave
Specifications

Specifications

Tubing
0.08 in.
PTFE
4 mm
25 m
1 mm
-400°F
1 Ea.
Translucent
12 bar
260°C
Autoclavable
2 mm
0.16 in.
82 ft.
0.04 in.
Transfer fluid pressure or high temperature in the chemical, pharmaceutical, mechanical, electrical, automobile
-240°C
Sterile
Semirigid
500°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers