Learn More
Saint Gobain Life Sciences PTFE Tubing
Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PTFE Tubing withstands extreme temperatures, ideal for high-purity work.
Brand: Saint Gobain Life Sciences TFEBPC4050
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Chemically inert tubing
- Excellent chemical resistance
- Will not leach into or absorb out of fluid being pumped
- Extremely low gas permeability
- Nontoxic
- Virtually nonporous
- Low coefficient of friction
- Sterilize by EtO or autoclave
Specifications
Tubing | |
0.2 in. | |
PTFE | |
7 mm | |
50 m | |
1 mm | |
-400°F | |
1 Ea. | |
10 bar (at 20°C) | |
260°C |
Autoclavable | |
5 mm | |
0.28 in. | |
164 ft. | |
0.04 in. | |
Transfer fluid pressure or high temperature in the chemical, pharmaceutical, mechanical, electrical, automobile | |
-240°C | |
Semirigid | |
500°F |