missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ PTFE Tip/Stainless Steel shaft Pestle
£114.28 - £119.72
Specifications
Autoclavable | Yes |
---|---|
Diameter (Metric) Outside | 6.35mm |
Pestle Material | Stainless Steel Shaft/PTFE Tip |
Material | Stainless Steel Shaft/PTFE Tip |
Product Type | Pestle |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10046661
|
Wheaton™
358026 |
2mL |
£119.72
Pack of 2 |
Estimated Shipment 26-03-2021 |
Please sign in to purchase this item. Need a web account? Register with us today! |
10210762
|
Wheaton™
358031 |
5mL |
£114.28
Pack of 2 |
Estimated Shipment 05-03-2021 |
Please sign in to purchase this item. Need a web account? Register with us today! |
Specifications
Yes | |
Stainless Steel Shaft/PTFE Tip | |
Pestle |
6.35mm | |
Stainless Steel Shaft/PTFE Tip |