missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Temperature Probes Lemo

Product Code. 10574012
Click to view available options
Length (Metric):
160 mm
360 mm
560 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10574012

Brand: Bohlender™ P176025

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material PTFE
Temperature (Metric) Range -200°C to +250°C
Type Temperature Probe
Length (Metric) 560 mm
Connector Types Lemo
Length (Metric) Cable 500 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.