missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Temperature Probes Lemo
Click to view available options
Length (Metric) Cable:
200 mm
Unit Size:
Each
Specifications
Specifications
| Material | PTFE |
| Temperature (Metric) Range | -200°C to +250°C |
| Type | Temperature Probe |
| Length (Metric) | 260 mm |
| Connector Types | Lemo |
| Length (Metric) Cable | 200 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction