missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Standard T-Type Valve, bayonet fittings
Use with rigid and semi-rigid tubing. The PTFE standard T-type valve includes bayonet fittings.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.03400kg
Description
- Plug valve
- For use with rigid and semi-rigid tubing - glass, FEP, or PTFE
- Improved connector system
- All wetted parts
- Maximum pressure 1 bar at 100°C and 5mm Hg
- All contact parts are PTFE
- Valves may be sterilized at 135°C
Specifications
PTFE T-Type Bayonet Valve | |
Bore size: 2mm | |
Autoclavable | |
59 mm | |
-200°C | |
43 mm | |
White/Blue | |
280°C |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
4.5 mm | |
PTFE | |
PTFE Connectors | |
1 Each | |
20 mm | |
1 bar |