missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Straight Tube Fittings

Product Code. 10737492
Change view
Click to view available options
Diameter (Metric) Outer:
6.35 mm
8 mm
10 mm
Thread Size:
M 14 x 2
M 18 x 2
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Thread Size Unit Size
10737492 8 mm M 18 x 2 Each
10689591 6.35 mm M 14 x 2 Each
10380721 10 mm M 18 x 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10737492 Supplier Bohlender™ Supplier No. D50308
  • ONLINE EXCLUSIVE PRICE
    £30.84
    £20.96 / Pack of 1
    Save £9.88
    32% Off
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Feature universal chemical resistance and withstand pressure up to 5 bar.

  • Straight tube fitting made of PTFE
  • Nuts made of glass-fibre reinforced PTFE
  • Product is only exposed to PTFE
  • Vacuum suitable

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 8 mm bore
Material PTFE
Diameter (Metric) Outer 8 mm
Overall Length (Metric) 54 mm
For Use With 10mm O.D. tubing
Min. Operating Temperature (Metric) -200°C
Resistance Properties Universal chemical resistance
Thread Size M 18 x 2
Shape Straight
Color White
Maximum Pressure 5 bar
Max. Operating Temperature (Metric) 250°C
Product Type Straight Tube Fitting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.