Learn More
Bohlender™ BOLA™ PTFE Straight Tube Fitting With GL Thread
Use this fitting to connect different diameters of tubes or tubing. Bohlender™ BOLA™ PTFE Straight Tube Fittings With GL Thread feature universal chemical resistance, ideal for distributing liquids or gases.
Brand: Bohlender™ D538-32
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Straight tube fitting made of PTFE
- Two connections with GL thread
- The product is only exposed to PTFE
- Temperature range: -200 to +250°C
Specifications
Straight Tube Fitting | |
PTFE | |
-200°C | |
GL 32 | |
250°C |
FDA Conform | |
For connecting different diameters of tubes or tubing | |
1 Each | |
10 bar |