missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ PTFE Stopcock Key, 4mm bore
Click to view available options
Plug Bore:
4 mm
Unit Size:
Each
Description
- To fit glass stopcock with polished bore, intended for use with PTFE keys
- Taper of key = 1:8
- Through-hole 4 mm diameter
- Supplied with O-ring, washer and retaining nut
Specifications
Specifications
| Type | PTFE Stopcock-Key |
| Plug Bore | 4 mm |
| Material | PTFE |
| Autoclavable | Autoclavable |
| Temperature (Metric) | 260°C |
| Temperature (English) | 500°F |
| For Use With (Application) | Flow Regulation |
| For Use With (Equipment) | Polished Glass Stopcock |
| Includes | Thumb nut, washer & O-ring |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction