missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ PTFE Stirring Rod
PTFE construction. Stirring rod includes spatulas at each end.
£13.80 - £17.55
Specifications
Diameter (Metric) | 8 mm |
---|---|
Material | PTFE |
Quantity | 1 |
Includes | Spatulate ends |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10185390
|
BRAND™
136215 |
200 mm |
£17.55
Each |
In Stock
Log in to see stock. |
|||||
10657661
|
BRAND™
136225 |
300 mm |
£17.45
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
10370091
|
BRAND™
136220 |
250 mm |
£13.80
Each |
In Stock
Log in to see stock. |
|||||
Description
- PTFE construction
- With spatulate ends
Specifications
8 mm | |
PTFE | |
1 | |
Spatulate ends |