missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Stirrer Shafts with One Paddle

Product Code. 10207551
Change view
Click to view available options
Length (Metric):
800 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10207551 800 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10207551 Supplier Bohlender™ Supplier No. C37910
  • ONLINE EXCLUSIVE PRICE
    £323.61
    £220.11 / Pack of 1
    Save £103.50
    31% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) Shaft 10 mm
For Use With (Application) The product is sucked bottom-up, very good axial flow with low shear force
Includes with One Paddle
Length (Metric) 800 mm
Quantity 1 Each
Type Stirring Shaft
Material PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.