missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stir Bar with Removable Ring
Provides stable stirring action. Fisherbrand™ PTFE Stir Bar with Removable Ring are autoclavable and include a pivot ring.
£16.80 - £27.40
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Shape | Cylinder |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
10500482
|
Fisherbrand™
|
102 x 16 x 16mm |
£16.80
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10120002
|
Fisherbrand™
|
127 x 16 x 16mm |
£16.95
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10466402
|
Fisherbrand™
|
150 x 19 x 19mm |
£27.05
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
12606326
|
Fisherbrand™
|
32 x 8 x 8mm |
£27.40
Pack of 10 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
Description
- Guaranteed inert and leak-free
- Isostatically molded in pure, FDA approved, PTFE
- Individually polished to stay cleaner for longer
Specifications
Yes | |
White | |
Cylinder | |
PTFE Ring |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |