missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Socket-GL Tube Fittings
Description
- Fitting made of PTFE, for transition from ground joints to GL threads
- For connection of hard-walled tubing (e.g. PTFE, PFA, FEP) with BOLA Laboratory Screw Joints
- Ground joint body with turned rings and knurled grip for opening
- Product is only exposed to PTFE
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Material | PTFE |
| For Use With (Application) | For connection of hard-walled tubing |
| Min. Operating Temperature (Metric) | -200°C |
| Packaging Quantity | 1 Each |
| Port Size | Socket NS 19/26 |
| Thread Size | GL 18 |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Socket-GL Tube Fittings |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?