missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Thin Wall Sleeve, B-length for Europe

Inserts between standard ground glass joints to eliminate the use of grease. Fisherbrand™ PTFE Thin Wall Sleeve, B-length for Europe is suitable for low or medium vacuum.

Brand:  Fisherbrand™ 019.150

 View more versions of this product

Product Code. 11743229

  • £26.75 / Pack of 10
Estimated Shipment: 28-10-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

PTFE sleeves are inserted between standard ground glass joints to eliminate the use of grease and prevent sticking.
  • Self-release seal to prevent sticking
  • Operates at medium to low vacuum
  • Use up to 280°C (540°F)
  • Eliminates the need for grease
  • Wall thickness of 0.05mm
  • Sleeves are inert
Specifications

Specifications

Prevent sticking, eliminates use of grease
42mm
PTFE Sleeves
0.05mm
50/42
Ground Glass Joints
PTFE
-200 to +280°C
50mm
Thin-wall Sleeve
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers