missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ PTFE/Silicone/PTFE Preassembled R.A.M.™ Screw Thread Closure and Septa
Click to view available options
Color:
Black
Green
Natural
Red
Yellow
Unit Size:
Pack of 1000
Specifications
Specifications
| Color | Black |
| Material | PTFE, Silicone |
| Septum | Yes |
| Includes | 9mm septa |
| Quantity | 1000/Pk. |
| Type | Screw Cap |
| For Use With (Equipment) | R.A.M. 12 x 32 mm Large Opening Vials with 9 mm Neck Finish |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction