missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PTFE Scoop

Product Code. 11921581 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
10 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11921581 10 mL Each
10503252 100 mL Each
10403522 250 mL Each
10044067 500 mL Each
10683523 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11921581 Supplier Buerkle™ Supplier No. 53890010
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

All parts coming into contact with the sample medium are made of pure white PTFE. Completely inert against all substances (with the exception of elementary fluoride). The rod is stabilised with a steel core which is completely encapsulated in PTFE.

  • Medium contacting parts: pure white PTFE
  • Completely inert against all substances (with the exception of elementary fluoride)
  • The rod is stabilised with a steel core which is completely encapsulated in PTFE
  • The 60 cm long rod can be extended to 120 cm by adding another component
  • The scoop PTFE with 10 ml has a strong rod with a length of 155 mm
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (Metric) 10 mL
Color Pure White
Product Type Measuring Scoop
Length (Metric) Handle 600 mm
Material PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.