missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PTFE/Rubber Laminated Discs

Product Code. 11547330 Shop All Thermo Scientific Products
Change view
Click to view available options
Closure Size:
12 mm
18 mm
22 mm
Unit Size:
Pack of 72
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Size Unit Size
11547330 18 mm Pack of 72
11537330 12 mm Pack of 72
11557330 22 mm Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11547330 Supplier Thermo Scientific™ Supplier No. TS12418
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For a highly inert and unreactive seal use Thermo Scientific™ PTFE/Rubber Laminated Discs.

For a highly inert and unreactive seal use Thermo Scientific™ PTFE/Rubber Laminated Discs. Constructed of white pharmaceutical rubber with 5 mils of PTFE coating bonded to one side, they are excellent for use as cap liners when a highly inert nonreactive seal is desired. Discs are autoclavable with no loss of integrity after heating above 100 °C for five hours. Several sizes are available to fit Thermo Scientific™ Reacti-Vial™ Small Reaction Vials and Thermo Scientific™ Screw Cap Septum Vials.

Additional Product Information

Disc thickness is approximately 60 mils

Discs are rigid and more difficult to puncture than Thermo Scientific™ PTFE/Silicone Discs

TRUSTED_SUSTAINABILITY

Specifications

Description 18mm
Material PTFE, Rubber
Quantity 72 Pk.
Thickness (Metric) 60 mil
Closure Size 18 mm
For Use With (Equipment) Small Reaction Vial
Autoclavable Autoclavable
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Product Type Disc

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.