missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Propeller Stirrer Shafts

Product Code. 10419961
Change view
Click to view available options
Length (Metric):
350 mm
600 mm
800 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10419961 350 mm Each
10588072 600 mm Each
10310581 800 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10419961 Supplier Bohlender™ Supplier No. C37812
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) Shaft 8 mm
For Use With (Application) The product is sucked bottom-up, good axial flow with low shear force.
Length (Metric) 350 mm
Quantity 1 Each
Type Propeller Stirrer Shaft
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.