missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE and PPS Swivelling Screw Fittings
Click to view available options
Thread Size (Metric):
GL 25
GL 32
Unit Size:
Each
Description
- Providing temperature resistance from −20° to +200°C
- Universal chemical resistance
- FDA conformity
- Max. pressure 5 bar
- Vacuum suitable
- Screw cap made of PPS with inner parts made of PTFE
- Probes, tubes or tubing are firstly inserted through the fitting, then the fitting is screwed on the GL neck and the inserted element can be fixed in the requested position
- Available for multiple sizes
Specifications
Specifications
| Color | Black |
| Description | Max angle 6° |
| For Use With (Application) | Insertion of probes, tubing into vessels |
| Material | PTFE, PPS |
| Temperature Range (Metric) | -20° to +200°C |
| Thread Size (Metric) | GL 25 |
| Neck Finish | 6 mm |
| Certifications/Compliance | FDA |
| Product Type | Swivelling Screw Fitting |
| For Use With (Equipment) | Tubing with O.D. 12.0 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction