missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE and PPS Swivelling Screw Fittings

Product Code. 11753209
Click to view available options
Thread Size (Metric):
GL 25
GL 32
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11753209

Brand: Bohlender™ D69050

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for insertion of probes, tubes or tubing into vessels with GL necks for avoiding collision with the stirrer shaft.

  • Providing temperature resistance from −20° to +200°C
  • Universal chemical resistance
  • FDA conformity
  • Max. pressure 5 bar
  • Vacuum suitable
  • Screw cap made of PPS with inner parts made of PTFE
  • Probes, tubes or tubing are firstly inserted through the fitting, then the fitting is screwed on the GL neck and the inserted element can be fixed in the requested position
  • Available for multiple sizes

Specifications

Color Black
Description Max angle 6°
For Use With (Application) Insertion of probes, tubing into vessels
Material PTFE, PPS
Temperature Range (Metric) -20° to +200°C
Thread Size (Metric) GL 25
Neck Finish 6 mm
Certifications/Compliance FDA
Product Type Swivelling Screw Fitting
For Use With (Equipment) Tubing with O.D. 12.0 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.