missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE and PPS HT Laboratory Screw Joints, GL 18

Product Code. 12750726
Click to view available options
Tubing Size:
2.0 mm O.D.
3.2 mm O.D.
6.35 mm O.D.
9.52 mm O.D.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12750726

Brand: Bohlender™ D62956

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal.

  • Providing temperature resistance from −50° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • Max. pressure 10 bar
  • Vacuum suitable
  • Black screw cap made of PPS
  • Inner parts consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm
  • Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
  • Available for a wide range of GL thread sizes and tubing diameters

Specifications

Certifications/Compliance FDA
Material PPS, PTFE
For Use With (Application) Connecting equipment/fittings to hard-walled tubing
Min. Operating Temperature (Metric) -50°C
Tubing Size 6.35 mm O.D.
Thread Size GL 18
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type Laboratory Screw Joint
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.