missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE and PPS GL Control Valves
Description
- Providing temperature resistance from −20° to +250°C
- Universal chemical resistance
- FDA conformity
- Max. pressure of 6 bar
- Two-way valve with straight bore and two connections with GL thread
- Motionless sealing without wearing parts due to integrated bellow
- Conical nipple of the bellow is prestressed by means of a spring
- Valve can be opened and closed by turning the adjusting nut, nipple on top indicates the angle of opening
Specifications
Specifications
| Type | Control Valve |
| Plug Bore | 4 mm |
| Description | Thread GL 14 |
| Material | PTFE, PPS |
| Pressure | 6 bar |
| Length (Metric) | 62 mm |
| Temperature (Metric) | −20° to +250°C |
| Certifications/Compliance | FDA conformity |
| For Use With (Application) | Liquid and gas distribution |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?