missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE and PPS GL-Aeration

Product Code. 15912201
Click to view available options
Diameter (Metric) Membrane:
33 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15912201

Brand: Bohlender™ N169714

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For sterile pressure compensation on multiple distributors for bottles.

  • Providing temperature resistance from −20° to +70°C
  • Very good chemical resistance
  • Autoclavable at 121°C
  • Filter with PTFE membrane and flexible tubing
  • Screw cap made of PPS for GL threads
  • Prevents overpressure or vacuum in the vessel
  • Contamination of the product with dust or other particles is avoided
  • It is recommended to change the filter every 6 months
  • For thread GL 14
  • Pore size of 0.20 μm, 33 mm diameter of filter

Specifications

For Use With (Equipment) Multiple distributors for bottles
Material (Membrane) PTFE
Pore Size 0.20 μm
Fits Bottle Neck Size (Metric) GL 14
For Use With (Application) Sterile pressure compensation
Diameter (Metric) Membrane 33 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.