missing translation for 'onlineSavingsMsg'
Learn More

Sartorius PTFE (Polytetrafluorethylene) Membrane Filters

Product Code. 10642941 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
37 mm
47 mm
50 mm
90 mm
100 mm
Pore Size:
0.2 μm
0.45 μm
1.2 μm
5 μm
Thickness (Metric):
65 μm
80 μm
100 μm
Bubble Point:
0.1bar
0.45bar
0.94bar
1.4bar
Unit Size:
Pack of 100
Pack of 25
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Pore Size Thickness (Metric) Bubble Point unitSize
10642941 47 mm 0.2 μm 65 μm 1.4bar Pack of 100
10718202 13 mm 1.2 μm 100 μm 0.45bar Pack of 100
10373051 100 mm 0.45 μm 80 μm 0.94bar Pack of 25
10524951 13 mm 0.2 μm 65 μm 1.4bar Pack of 100
10120951 100 mm 0.2 μm 65 μm 1.4bar Pack of 25
11750586 37 mm 0.45 μm 80 μm 0.94bar Pack of 100
10353491 25 mm 0.45 μm 80 μm 0.94bar Pack of 100
11703879 100 mm 1.2 μm 100 μm 0.45bar Pack of 25
10323351 50 mm 5 μm 100 μm 0.1bar Pack of 100
10716791 47 mm 0.45 μm 80 μm 0.94bar Pack of 100
10291691 25 mm 0.2 μm 65 μm 1.4bar Pack of 100
10749281 13 mm 0.45 μm 80 μm 0.94bar Pack of 100
10485211 47 mm 1.2 μm 100 μm 0.45bar Pack of 100
15952460 90 mm 1.2 μm 100 μm 0.45bar Pack of 25
10685121 100 mm 5 μm 100 μm 0.1bar Pack of 25
10068020 47 mm 5 μm 100 μm 0.1bar Pack of 100
10324021 25 mm 5 μm 100 μm 0.1bar Pack of 100
10538291 50 mm 1.2 μm 100 μm 0.45bar Pack of 100
12962671 47 mm 0.2 μm 65 μm 1.4bar Pack of 100
10327741 90 mm 0.45 μm 80 μm 0.94bar Pack of 25
10692612 25 mm 1.2 μm 100 μm 0.45bar Pack of 100
15962460 90 mm 0.2 μm 65 μm 1.4bar Pack of 25
10514951 50 mm 0.45 μm 80 μm 0.94bar Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Product Code. 10642941 Supplier Sartorius Supplier No. 1180747N
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Filter air and gasses, even at low differential pressures. Sartorius PTFE (Polytetrafluorethylene) Membrane Filters are permanently hydrophobic with low adsorption and excellent chemical compatibility. Choose from four pore sizes in a variety of diameters.

Constructed of pure PTFE to be permanently hydrophobic

  • Not wetted by air humidity to allow unhindered passage of air
  • Excellent chemical compatibility (pH 1 to 14) and low adsorption (Gamma Globulin 8 μg/cm²
  • Lab applications:
    • The main application is air/gas filtration, even at low differential pressures
    • Also ideal for filtration of solvents and acids to which other filter types are not resistant

      (Must be prewetted with ethanol or methanol before filtration of aqueous media)

  • A variety of non-sterile, white membranes without grids:
    • 0.2 μm, 0.45 μm, 1.2 μm and 5.0 μm pore sizes
    • 13, 25, 37, 47, 50, 90 and 100 mm diameters
  • Can be sterilized by autoclaving at 121° or 134°C or with ethylene oxide
  • Bulk packed in boxes of 100 (boxes of 25 for the 90 or 10 0 mm filters)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Bubble Point 1.4bar
Color White
Disposable Single-use
Filter Type Membrane Filter
Format Disc
Material PTFE
Material (Membrane) PTFE
Pore Size 0.2 μm
Sterility Non-sterile
Flow Rate 11mL/min. (Isopropanol)
For Use With (Application) Air/gas-filtration
Hydrophobicity Hydrophobic
Quantity 100/Pk.
Thickness (Metric) 65 μm
Type Membrane Filter
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.