missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Filters and Filtration
- Filtration Membrane Discs
- Sartorius PTFE (Polytetrafluorethylene) Membrane Filters
Sartorius PTFE (Polytetrafluorethylene) Membrane Filters
Product Code. 10291691 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
37 mm
47 mm
50 mm
90 mm
100 mm
Pore Size:
0.2 μm
0.45 μm
1.2 μm
5 μm
Thickness (Metric):
65 μm
80 μm
100 μm
Bubble Point:
0.1bar
0.45bar
0.94bar
1.4bar
Unit Size:
Pack of 100
Pack of 25
23 product options available for selection
| Product Code. | Diameter (Metric) | Pore Size | Thickness (Metric) | Bubble Point | unitSize |
|---|---|---|---|---|---|
| 10291691 | 25 mm | 0.2 μm | 65 μm | 1.4bar | Pack of 100 |
| 10718202 | 13 mm | 1.2 μm | 100 μm | 0.45bar | Pack of 100 |
| 10373051 | 100 mm | 0.45 μm | 80 μm | 0.94bar | Pack of 25 |
| 10524951 | 13 mm | 0.2 μm | 65 μm | 1.4bar | Pack of 100 |
| 10120951 | 100 mm | 0.2 μm | 65 μm | 1.4bar | Pack of 25 |
| 11750586 | 37 mm | 0.45 μm | 80 μm | 0.94bar | Pack of 100 |
| 10353491 | 25 mm | 0.45 μm | 80 μm | 0.94bar | Pack of 100 |
| 11703879 | 100 mm | 1.2 μm | 100 μm | 0.45bar | Pack of 25 |
| 10323351 | 50 mm | 5 μm | 100 μm | 0.1bar | Pack of 100 |
| 10716791 | 47 mm | 0.45 μm | 80 μm | 0.94bar | Pack of 100 |
| 10749281 | 13 mm | 0.45 μm | 80 μm | 0.94bar | Pack of 100 |
| 10485211 | 47 mm | 1.2 μm | 100 μm | 0.45bar | Pack of 100 |
| 15952460 | 90 mm | 1.2 μm | 100 μm | 0.45bar | Pack of 25 |
| 10685121 | 100 mm | 5 μm | 100 μm | 0.1bar | Pack of 25 |
| 10068020 | 47 mm | 5 μm | 100 μm | 0.1bar | Pack of 100 |
| 10324021 | 25 mm | 5 μm | 100 μm | 0.1bar | Pack of 100 |
| 10538291 | 50 mm | 1.2 μm | 100 μm | 0.45bar | Pack of 100 |
| 12962671 | 47 mm | 0.2 μm | 65 μm | 1.4bar | Pack of 100 |
| 10642941 | 47 mm | 0.2 μm | 65 μm | 1.4bar | Pack of 100 |
| 10327741 | 90 mm | 0.45 μm | 80 μm | 0.94bar | Pack of 25 |
| 10692612 | 25 mm | 1.2 μm | 100 μm | 0.45bar | Pack of 100 |
| 15962460 | 90 mm | 0.2 μm | 65 μm | 1.4bar | Pack of 25 |
| 10514951 | 50 mm | 0.45 μm | 80 μm | 0.94bar | Pack of 100 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Filter air and gasses, even at low differential pressures. Sartorius PTFE (Polytetrafluorethylene) Membrane Filters are permanently hydrophobic with low adsorption and excellent chemical compatibility. Choose from four pore sizes in a variety of diameters.
Constructed of pure PTFE to be permanently hydrophobic
- Not wetted by air humidity to allow unhindered passage of air
- Excellent chemical compatibility (pH 1 to 14) and low adsorption (Gamma Globulin 8 μg/cm²
- Lab applications:
- The main application is air/gas filtration, even at low differential pressures
- Also ideal for filtration of solvents and acids to which other filter types are not resistant
(Must be prewetted with ethanol or methanol before filtration of aqueous media)
- A variety of non-sterile, white membranes without grids:
- 0.2 μm, 0.45 μm, 1.2 μm and 5.0 μm pore sizes
- 13, 25, 37, 47, 50, 90 and 100 mm diameters
- Can be sterilized by autoclaving at 121° or 134°C or with ethylene oxide
- Bulk packed in boxes of 100 (boxes of 25 for the 90 or 10 0 mm filters)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bubble Point | 1.4bar |
| Color | White |
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | PTFE |
| Material (Membrane) | PTFE |
| Pore Size | 0.2 μm |
| Sterility | Non-sterile |
| Flow Rate | 11mL/min. (Isopropanol) |
| For Use With (Application) | Air/gas-filtration |
| Hydrophobicity | Hydrophobic |
| Quantity | 100/Pk. |
| Thickness (Metric) | 65 μm |
| Type | Membrane Filter |
| Diameter (Metric) | 25 mm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?