missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Plugs for Screw Caps
Description
- Plugs completely made of PTFE
- Suitable for replacement caps made of ETFE and PPS
- Plug is inserted into the cap and snaps in as soon as the cap is tightened
- Easily be removed for cleaning
Specifications
Specifications
| Certifications/Compliance | FDA |
| Material | PTFE |
| For Use With | For screw caps |
| Min. Operating Temperature (Metric) | -200°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 25 |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Plug |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?