missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Plain Stirrer Shaft for Blades

Product Code. 10168131 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
1000 mm (EX)
300 mm
400 mm
500 mm
550 mm
650 mm
650 mm (EX)
750 mm (EX)
Diameter (Metric) Shaft:
6 mm
8 mm
9.5 mm
10 mm
12 mm
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Shaft unitSize
10168131 300 mm 6 mm Each
10148181 500 mm 8 mm Each
10239321 550 mm 9.5 mm Each
10720723 400 mm 6 mm Each
10138181 400 mm 8 mm Each
10056031 500 mm 6 mm Each
10341352 300 mm 8 mm Each
10761293 650 mm 9.5 mm Each
10065961 650 mm (EX) 9.5 mm Each
10085971 750 mm (EX) 9.5 mm Each
13154299 1000 mm (EX) 10 mm Each
13164299 1000 mm (EX) 12 mm Each
10595872 650 mm (EX) 10 mm Each
10187941 750 mm (EX) 12 mm Each
13174299 650 mm (EX) 12 mm Each
10759952 750 mm (EX) 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Product Code. 10168131
Only null left
Add to basket
Add to basket

Use with PTFE blades. The PTFE Plain Stirrer Shaft for Blades include a steel rod core.

PTFE shafts have a fully PTFE-encapsulated steel reinforced drive shaft.
  • Chemically resistant, inert, and leak-free
  • Easy to clean
  • No cross contamination
  • Shatterproof
  • Non-scratch
  • Use in temperatures up to approximately 280°C
  • Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive

Specifications

Diameter (Metric) Shaft 6 mm
For Use With (Equipment) PTFE Stirrer Blades
For Use With (Application) Mixing
Length (Metric) 300 mm
Quantity 1 Each
Temperature (Metric) -200°C to +280°C
Type PTFE Shaft Stirrer Plain Shaft for PTFE Blades
Weight (Metric) 40 g
Material PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.