missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Multiple Distributor Screw Caps

Product Code. 10363802
Change view
Click to view available options
Thread Size (Metric):
GL 32; Necks: 2 x GL 14
GL 32; Necks: 3 x GL 14
GL 45; Necks: 2 x GL 14
GL 45; Necks: 3 x GL 14
GL 45; Necks: 3 x GL 18
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size (Metric) unitSize
10363802 GL 45; Necks: 3 x GL 14 Each
10483123 GL 32; Necks: 2 x GL 14 Each
10176412 GL 32; Necks: 3 x GL 14 Each
10476802 GL 45; Necks: 2 x GL 14 Each
10135021 GL 45; Necks: 3 x GL 18 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10363802 Supplier Bohlender™ Supplier No. D61616
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these screw caps for drawing or inserting liquids and inserting tubing, tubes and probes into vessels. Bohlender™ BOLA™ PTFE Multiple Distributor Screw Caps are vacuum suitable and feature universal chemical resistance.

  • Black screw cap made of PPS for GL thread
  • PTFE Body

Specifications

Color Black, White, Red
Diameter (Metric) Outer Neck 3 x 14 mm
For Use With (Application) Drawing or inserting aggressive or pure liquids, Inserting tubing with max O.D. of 8mm, tubes and probes into vessels
Includes 3 x 4mm stopcocks
Material PTFE
Max. Temperature (Metric) +110°C
Quantity 1Pack
Temperature Range (Metric) -20 to 110°C
Thread Size (Metric) GL 45; Necks: 3 x GL 14
Neck Finish 61 mm
Product Type Screw Cap
For Use With (Equipment) GL 45 thread
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.