missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Moon Shaped Stirrer Shafts

Use these tilting half-moon blades for stirring in round bottom flasks with ground joint necks. Bohlender™ BOLA™ PTFE Moon Shaped Stirrer Shafts offer tangential flow with little turbulence and universal chemical resistance.

Brand:  Bohlender™ C376-12

Code : A0

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10751421

  • £452.62 / Each
Estimated Shipment: 14-05-2024
to see stock.
Add to basket

Description

Description

  • PTFE-jacketed stainless steel shaft with tilting half-moon stirrer blade
  • Double-sided groove and access for the stirrer shaft completely made of PTFE
  • Temperature resistance: -200 to +250°C
  • Blades are available separately and can be mounted additionally
Specifications

Specifications

10 mm
350 mm
29/32
The tilting half-moon blade is ideal for stirring in round-bottom flasks with ground joint necks.
1 Each
Moon Shaped Stirrer Shaft
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers