missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Moon Shaped Stirrer Shafts

Product Code. 10518462
Click to view available options
Length (Metric):
350 mm
450 mm
510 mm
600 mm
800 mm
Diameter (Metric) Shaft:
8 mm
10 mm
16 mm
Standard Taper Joint:
24/29
29/32
45/40
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10518462

Brand: Bohlender™ C37602

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these tilting half-moon blades for stirring in round bottom flasks with ground joint necks. Bohlender™ BOLA™ PTFE Moon Shaped Stirrer Shafts offer tangential flow with little turbulence and universal chemical resistance.

  • PTFE-jacketed stainless steel shaft with tilting half-moon stirrer blade
  • Double-sided groove and access for the stirrer shaft completely made of PTFE
  • Temperature resistance: -200 to +250°C
  • Blades are available separately and can be mounted additionally

Specifications

Diameter (Metric) Shaft 8 mm
For Use With (Application) The tilting half-moon blade is ideal for stirring in round-bottom flasks with ground joint necks.
Length (Metric) 350 mm
Quantity 1 Each
Standard Taper Joint 24/29
Type Moon Shaped Stirrer Shaft
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.