missing translation for 'onlineSavingsMsg'
Learn More

Adtech Polymer Engineering™ PTFE Microtubing

Product Code. 11919445
Change view
Click to view available options
Diameter (Metric) Inner:
0.3 mm
0.56 mm
1.32 mm
Diameter (Metric) Outer:
0.76 mm
1.07 mm
1.93 mm
Unit Size:
30m
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
11919445 0.3 mm 0.76 mm 30m
11929445 0.56 mm 1.07 mm 30m
11959445 1.32 mm 1.93 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11919445 Supplier Adtech Polymer Engineering™ Supplier No. BIOBLOCK/05
Estimated Shipment: 01-09-2026
Add to basket
Add to basket

Providing flexibility and resilience for general laboratory work. Adtech Polymer Engineering™ PTFE Microtubing is excellent for high-temperature work and transfer of corrosive chemicals.

  • Maximum temperature of 260°C (melting point at 330°C)
  • Non-stick characteristics
  • Low friction surface
  • Very high resistance to chemicals and solvents
  • Very high electrical resilience, good for insulation
  • Physiologically neutral
  • Non-polluting and oderless
  • Sterilizable and autoclavable

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 0.3 mm
Material PTFE
Diameter (Metric) Outer 0.76 mm
Overall Length (Metric) 30 m
For Use With (Application) Hot work, transferring corrosive chemicals
Min. Operating Temperature (Metric) -240°C
Packaging Quantity 1 Pack
Color Translucent
Flexibility Flexible
Max. Operating Temperature (Metric) 260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.