missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Micro Magnetic Stir Bar
Designed for the smallest containers. Fisherbrand™ PTFE Micro Magnetic Stir Bar are autoclavable.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.00400kg
Description
Designed for the smallest containers. Fisherbrand™ PTFE Micro Magnetic Stir Bar are autoclavable.
- Supplied in reusable snap cap vials.
- For stirring in test tubes, small size beakers, or other containers.
- Autoclavable.
Specifications
1.5 mm | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Cylinder |
PTFE encapsulated Alnico V magnet core | |
5/Pk. | |
Yes | |
15 mm |