missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PTFE Metric Tubing

Product Code. 10698105 Shop All Masterflex Products
Change view
Click to view available options
Diameter (Metric) Outer:
7 mm
10 mm
12 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
10698105 7 mm Each
11755868 12 mm Each
11745868 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10698105 Supplier Masterflex™ Supplier No. 0636310
  • ONLINE EXCLUSIVE PRICE
    £262.03
    £134.00 / Pack of 1
    Save £128.03
    48% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for emanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PTFE tubing withstands extreme temperatures

  • Chemically inert, nontoxic and virtually nonporous
  • Excellent crack- and stress-resistance
  • Low coefficient of friction
  • Translucent
  • Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements
  • Tubing is manufactured according to GMP
  • Temperature range: -400 to +500°F (-240 to +260°C)
  • Sterilize with autoclave, ethylene oxide or use dry heat

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 15/64 in.
Diameter (Metric) Inner 6 mm
Material PTFE
Diameter (English) Outer 9/32 in.
Diameter (Metric) Outer 7 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
Thickness (English) 1/50 in.
Thickness (Metric) 0.5 mm
Min. Operating Temperature (English) -400°F
Min. Operating Temperature (Metric) -240°C
Color Opaque
Maximum Pressure 30 psi
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Product Type Metric PTFE Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.