missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ PTFE Manifolds

Product Code. 11705278
Change view
Click to view available options
Length (Metric):
120.65 mm
186.4 mm
199.3 mm
238.3 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11705278 186.4 mm Each
11785268 199.3 mm Each
11715278 238.3 mm Each
11745268 120.65 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11705278 Supplier Cole-Parmer™ Supplier No. 3152125
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Manifold
Inlet 1/4 in.
Material PTFE
No. of Ports 10
Port Size (Metric) 4.3 mm
Length (Metric) 186.4 mm
Width (Metric) 25.4 mm
Height (Metric) 25.4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.