missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ PTFE Barbell Magnetic Stirring Bars

Product Code. 16553632
Click to view available options
Top Plate Material:
PTFE
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 16553632

Brand: VITLAB™ 3126970

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These magnetic stirring bars are useful for every application - preparation, separation, and concentration - and feature a long life time and are chemically inert.

  • With permanent magnet AlNiCo V core
  • Excellent centering due to the small contact surface
  • Provides for effective mixing
  • Disk diameter of 20mm, shaft diameter of 8mm

Specifications

Top Plate Material PTFE
Diameter (Metric) Outside 20 mm
Diameter (Metric) Shaft 8 mm
Length (Metric) 55 mm
Description Barbell shape
Type Magnetic Stirrer Bar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.