missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Magnetic Stir Bar, Single-sided crosshead
Designed for use with tube-like containers yet very effective as general stirrers. The PTFE-coated magnet stirrers include a crosshead on one side of the stirrer.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.02000kg
Description
- Stable, general-purpose magnetic stirrer
- Designed for use with tube-like containers yet very effective as general stirrers
- Autoclavable
Specifications
14 mm | |
12mm | |
5/Pk. | |
Yes |
PTFE encapsulated Alnico V magnet core | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |