missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Jet-Pen™ Extension Tubing
Click to view available options
Length (Metric):
60 cm
Unit Size:
Each
Description
- PTFE construction.
- Dispenses with maximum comfort within 60cm distance.
- Fits Acurex™ compact dispensers with 1 and 2L reservoirs.
- Autoclavable.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | PTFE |
| For Use With (Application) | Dispensing into vessels |
| For Use With (Equipment) | Acurex™ compact dispensers with 1 and 2 L reservoirs |
| Length (Metric) | 60 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction