missing translation for 'onlineSavingsMsg'
Learn More

HUBER PTFE Hoses

Product Code. 10599615
Click to view available options
Diameter (Metric) Outer:
37 mm
44 mm
56 mm
Overall Length (Metric):
100 cm
150 cm
200 cm
300 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10599615

Brand: HUBER 9328

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PTFE hose with braided metal reinforcement

  • PTFE hose with braided metal reinforcement
  • Min. temp.: -60°C
  • Max. temp.: 260°C
  • Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps
  • Specifications

    Material PTFE
    Diameter (Metric) Outer 37 mm
    Overall Length (Metric) 300 cm
    Min. Operating Temperature (Metric) -60°C
    Max. Operating Temperature (Metric) 260°C
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.