missing translation for 'onlineSavingsMsg'
Learn More

HUBER PTFE Hoses

Product Code. 10088864
Change view
Click to view available options
Diameter (Metric) Outer:
37 mm
44 mm
56 mm
Overall Length (Metric):
100 cm
150 cm
200 cm
300 cm
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Overall Length (Metric) unitSize
10088864 56 mm 150 cm Each
10384565 44 mm 100 cm Each
10384625 56 mm 100 cm Each
10232265 44 mm 150 cm Each
10754826 44 mm 200 cm Each
10384245 56 mm 200 cm Each
10599615 37 mm 300 cm Each
10222795 44 mm 300 cm Each
10394245 56 mm 300 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10088864 Supplier HUBER Supplier No. 9617

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

PTFE hose with braided metal reinforcement

  • PTFE hose with braided metal reinforcement
  • Min. temp.: -60°C
  • Max. temp.: 260°C
  • Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps
  • Specifications

    Material PTFE
    Diameter (Metric) Outer 56 mm
    Overall Length (Metric) 150 cm
    Min. Operating Temperature (Metric) -60°C
    Max. Operating Temperature (Metric) 260°C
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.