missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences PTFE Hose

Product Code. 15163216
Change view
Click to view available options
Diameter (Metric) Outer:
2.05 mm
8 mm
Unit Size:
10m
5m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
15163216 2.05 mm 10m
11724619 8 mm 5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 15163216 Supplier Saint Gobain Life Sciences Supplier No. 07053402LND
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Fully fluorinated fluoropolymer tubing. PTFE Hose is opaque white to transparent, and has a high degree of rigidity.

  • Fully fluorinated
  • Rigid
  • High working temperature
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.01 in.
Diameter (Metric) Inner 0.25 mm
Material PTFE
Diameter (English) Outer 0.08 in.
Diameter (Metric) Outer 2.05 mm
Overall Length (English) 16.4 ft.
Overall Length (Metric) 5 m
Thickness (English) 0.04 in.
Thickness (Metric) 1 mm
For Use With (Application) Pharmacy, chemical industry, automotive industry and for pumping ultrapure Liquids at high temperatures
Min. Operating Temperature (Metric) -240°C
Packaging Quantity 1 Ea.
Color Transparent
Flexibility Semirigid
Max. Operating Temperature (Metric) 260°C
Product Type Hose
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.