missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE GL Tube Fittings With GL Thread

Product Code. 10557081
Click to view available options
Overall Length (Metric):
51 mm
54 mm
56 mm
Thread Size:
GL 14
GL 18
GL 25
Shape:
Elbow-shaped, two connections
T-shape, three connections
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10557081

Brand: Bohlender™ D53925

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these fitting as reduction for connecting different diameters of tubes or tubing. Bohlender™ PTFE GL Tube Fittings With GL Thread are ideal for distributing liquids or gases.

  • Tube fitting T-shaped made of PTFE
  • Three connections with GL thread
  • Universal chemical resistance, the product is only exposed to PTFE
  • Suitable for vacuum

Specifications

Certifications/Compliance FDA Conform
Material PTFE
Overall Length (Metric) 51 mm
For Use With (Application) For connecting different diameters of tubes or tubing
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Thread Size GL 25
Shape Elbow-shaped, two connections
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type GL Tube Fittings
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.