missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE GL Tube Fittings With GL Thread
Description
- Tube fitting T-shaped made of PTFE
- Three connections with GL thread
- Universal chemical resistance, the product is only exposed to PTFE
- Suitable for vacuum
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Material | PTFE |
| Overall Length (Metric) | 56 mm |
| For Use With (Application) | For connecting different diameters of tubes or tubing |
| Min. Operating Temperature (Metric) | -200°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 18 |
| Shape | T-shape, three connections |
| Maximum Pressure | 10 bar |
| Max. Operating Temperature (Metric) | 250°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?