missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE GL Tube Fittings With GL Thread

Product Code. 10073341
Change view
Click to view available options
Overall Length (Metric):
51 mm
54 mm
56 mm
Thread Size:
GL 14
GL 18
GL 25
Shape:
Elbow-shaped, two connections
T-shape, three connections
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Thread Size Shape unitSize
10073341 54 mm GL 14 T-shape, three connections Each
10557081 51 mm GL 25 Elbow-shaped, two connections Each
10400152 56 mm GL 18 T-shape, three connections Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10073341 Supplier Bohlender™ Supplier No. D54014
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these fitting as reduction for connecting different diameters of tubes or tubing. Bohlender™ PTFE GL Tube Fittings With GL Thread are ideal for distributing liquids or gases.

  • Tube fitting T-shaped made of PTFE
  • Three connections with GL thread
  • Universal chemical resistance, the product is only exposed to PTFE
  • Suitable for vacuum

Specifications

Certifications/Compliance FDA Conform
Material PTFE
Overall Length (Metric) 54 mm
For Use With (Application) For connecting different diameters of tubes or tubing
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Thread Size GL 14
Shape T-shape, three connections
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type GL Tube Fittings
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.