missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ GL Screw-in Tube Fittings, PTFE
Description
- Straight tube fitting made of PTFE
- One screw-in thread (either NPT or G thread)
- Universal chemical resistance
- Product is only exposed to PTFE
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Diameter (Metric) Inner | 6.5 mm |
| Material | PTFE |
| Min. Operating Temperature (Metric) | -200°C |
| Packaging Quantity | 1 Each |
| Thread Size | 14 GL x 3/8 in. NPT |
| Maximum Pressure | 10 bar |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | GL-Screw-in Thread Tube Fittings |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?