missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE GL 2-Way Stopcocks
Description
- Providing temperature resistance from 0° to +110°C
- Universal chemical resistance
- FDA conformity
- Max. pressure of 6 bar
- Vacuum suitable
- Three-way stopcock with L-shaped bore and three connections with GL thread
- Cylindrical stopcock plug for good tightness
- Stop valve with mark of flow direction
Specifications
Specifications
| Type | Stopcock |
| Plug Bore | L-shaped Bore |
| Diameter (Metric) | Bore 6 mm |
| Description | Thread GL 25 |
| Material | PTFE |
| Pressure | 6 bar |
| Length (Metric) | 78 mm |
| Temperature (Metric) | 0° to +110°C |
| Certifications/Compliance | FDA conformity |
| For Use With (Application) | Liquid and gas distribution |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?