missing translation for 'onlineSavingsMsg'
Learn More

Restek™ PTFE Fluorocarbon Resin Ferrules

Product Code. p-3204457
Encompass_Preferred
Click to view available options
Diameter (English) Inside:
0.015 in.
0.019 in.
0.0314 in.
0.059 in.
0.124 in.
0.187 in.
0.25 in.
Size (English) Fitting:
0.0625 in.
0.187 in.
0.25 in.
This item is not returnable. View return policy

Product Code. 13136852

Brand: Restek™ 21123

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

One-piece design requires no back ferrule.

  • Completely inert
  • Upper temperature limit 250°C

Specifications

Type Ferrule
Diameter (English) Inside 0.015 in.
Size (English) Fitting 0.0625 in.
Size (Metric) Fitting 0.15 cm
Temperature (English) Max. 482°F
Temperature (Metric) Max 250°C
Material PTFE Fluorocarbon Resin
Diameter (Metric) Inside 0.04 cm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.