missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ Flow Filter BOLA

Product Code. 10194871
Change view
Click to view available options
Diameter (Metric):
25 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10194871 25 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10194871 Supplier Bohlender™ Supplier No. N167008
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BOLA flow filters are suitable for overpressure or vacuum, and as an added filter or as large-area in-line apparatus in a line system. The optionally available filtering membranes can be exchanged easily. The are easy to clean and can be reused.

  • For overpressure or vacuum use
  • Suitable as added filter or large-area in-line apparatus in a line system
  • Temperature resistance: -20°C to +160°C
  • Filtering membranes can be exchanged easily
  • Tubing can be connected to GL threads by means of the included laboratory screw joints
  • Filters are produced without plasticisers
  • Almost universal chemical resistance
  • Do not release any trace elements into the filtrate
  • Non-adhesive surface
  • Easy to clean
  • Can be reused
  • Autoclavable at 121°C
  • Manufactured from PTFE, PPS

Specifications

Connectors GL 14
For Use With (Equipment) Tubing (3.2 mm, 6.0 mm O.D.), Membrane (25 mm dia.)
Material PTFE
Filtration Area 3.1 cm2
For Use With (Application) Overpressure or vacuum, usable for example as added filter or as large-area in-line apparatus in a line system.
Temperature (English) Operating -4°F to +320°F
Temperature (Metric) Max 160°C
Temperature (Metric) Operating -20°C to +160°C
Type Flow Filter
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.